Skip Content
NH
TM
LAB SAFETY SUPPLY

Filter Membrane, Pore 1.5um, 4.7cm, PK100

  • Item # 12K950
  • Mfr. Model # 12K950
  • Catalog Page # N/A
  • UNSPSC # 41104929
Filter Membrane,Pore 1.5um,4.7cm,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $23.28 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These glass microfiber filter membranes are ideal for applications with high concentrations of particulate or gelatinous substances. They feature Grade E Fine porosity and fast flow rate, with a 1.5um size particle retention. The material is ideal for suspended particle analysis in water, cell harvesting, pre-filtration and air monitoring applications. Glass microfiber filters are produced from 100% borosilicate glass microfiber without the use of binders or strengthening agents. This permits their characteristically high flow rates while allowing retention of exceptionally small particles and high load capacity.

View More

Technical Specs

  • Item Filter Membrane
  • Pore Size 1.5micron m
  • Grade E
  • Diameter 4.7cm
  • Material Binderless Glass Microfiber
  • Temp. Range Up To 500 Degrees C
  • For Use With Liquids Or Air
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.