TP
LAB SAFETY SUPPLY

Glass Microfiber Filter, 1um, 4.7cm, PK100

  • Item # 12K882
  • My Part #
  • Mfr. Model # 12K882
  • Catalog Page # N/A
  • UNSPSC # 41104929
Glass Microfiber Filter, 1um, 4.7cm, PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $57.75 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lab Safety Supply binderless glass microfiber filters feature Grade B Fine porosity, medium to fast flow rate, with a 1.0um size particle retention. They are ideally suited for the collection of biochemical polymers that have been precipitated by denaturation. This material is twice as thick as Grade A with a higher loading capacity. They may also be used as a solid particulate filter for gasses or as a prefilter. Glass microfiber filters are produced from 100% borosilicate glass microfiber without the use of binders or strengthening agents. Depth filtration categorizes filter media that traps particulate within the random matrix of fibers found within the thickness of the media. The efficiency rating of the filter is characteristic of the complex void space structure that develops as the fibers overlap. The fibers used to manufacture these depth filters are smooth and uniform. This permits their characteristically high flow rates while allowing retention of exceptionally small particles and high load capacity.

View More

Technical Specs

  • Item Glass Microfiber Filter
  • Grade B
  • Diameter 4.7cm
  • Material Binderless Borosilicate Glass Microfiber
  • Thickness 0.65mm
  • Temp. Range Up To 500 Degrees C
  • For Use With Liquids Or Air
  • Pore Size 1.0um
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.