Skip Content

C3
LAB SAFETY SUPPLY

Syringe Filter,0.22um,25mm,PK100

  • Item # 12K964
  • My Part #
  • Mfr. Model # 12K964
  • Catalog Page # 662
  • UNSPSC # 41104922
Syringe Filter,0.22um,25mm,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $164.50 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lab Safety Supply disposable, nonsterile PTFE hydrophobic filtration media syringe filters feature Luer-Lokā„¢ and pressure fitting. They are ultrasonically bonded for reliability, and the filter media type is clearly inscribed on barrel. The filters feature excellent unit-to-unit and lot-to-lot reproducibility and consistency. The concentric, funnel-shaped barrels increase volume and decrease back pressure. They permit optimal utilization of small sample volumes. PTFE membranes are inherently hydrophobic; they are ideal for the filtration of nonpolar liquids and gases and are very resistant to solvents as well as acids or bases. They offer excellent chemical compatibility for filtering harsh chemicals that destroy other membrane materials. Use for filtering and de-gassing chromatography solvents or filtering viscous organic-based HPLC samples. They are also ideal for aerosol sampling and can be used as a moisture barrier for venting applications and vacuum pump line protection. After pre-wetting with alcohol, they may be used for fine particle removal of aqueous and mild organic solutions in ion chromatography. Can be made more hydrophilic by flushing with alcohol, followed by water.

View More

Technical Specs

  • Item Syringe Filter
  • Membrane Dia. 25mm
  • Pore Size 0.22um
  • Capacity 100mL
  • Filter Material Hydrophobic PTFE
  • Housing Material Polypropylene
  • Inlet Connection Luer-lok(TM)
  • Outlet Connection Luer-slip (no- barb)
  • Max. Pressure 90 Bar
  • For Use With Liquids
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.