Skip Content

TP
LAB SAFETY SUPPLY

Dissolved Oxygen Meter,LCD

  • Item # 49G983
  • My Part #
  • Mfr. Model # 49G983
  • Catalog Page # N/A
  • UNSPSC # 41115611
Dissolved Oxygen Meter,LCD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $573.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features manual salinity and barometric pressure compensation. Automatically freezes stable measured values and provides automatic reminder when calibration is due. USB port lets you transfer data to your PC for analysis and long-term storage.

View More

Technical Specs

  • Item Dissolved Oxygen Meter
  • Dissolved Oxygen Range 0.00 to 20.00mg/L
  • Oxygen Concentration 0.0 to 200.0%
  • Waterproof No
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range 0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
  • Operating Temp. Range (F) 32 Degrees to 122 Degrees
  • Operating Temp. Range (C) 0 Degrees to 50 Degrees
  • Display LCD
  • Auto Power Off Yes
  • Memory 500 Data Sets
  • Temperature Compensation Range Yes
  • Calibration up to 5 pt.
  • Dissolved Oxygen Range Accuracy +/-0.2mg/L
  • Oxygen Concentration Accuracy +/-2.0%
  • Temp. Accuracy +/-0.5 Degrees C, +/-0.9 Degrees F
  • Dissolved Oxygen Resolution 0.01mg/L
  • Oxygen Concentration Resolution 1 or 0.1%
  • Temp. Resolution 0.1 Degrees C
  • Interface 6 Pin
  • Cable Length 1m
  • Power Source (3) 1.5V AA Batteries
  • Includes Do Probe, Electrolyte Solution and Membrane Cap Kit, Carrying Case
  • Manufacturers Warranty Length 3 yr.
  • Testing Parameter Dissolved Oxygen
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.