Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
CONDOR

Disposable Gloves, Nitrile, Powder Free, Size: L, Color: Blue, PK 100

  • Item# 9T836
  • Mfr. Model# 9T836
  • Catalog Page# N/A
  • Catalog Group# E1663
  • UNSPSC# 46181504
Disposable Gloves, Nitrile, Powder Free, Size: L, Color: Blue, PK 100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Condor® nitrile disposable gloves protect from a broad range of chemicals in intermittent contact or splash applications. Because there are no natural rubber latex or latex proteins, gloves won't cause allergies or dermatitis. The soft, elastic material reduces hand fatigue, and increases dexterity and tactile sensitivity. The beaded cuff makes donning easy. Powder free. 5 mil.

View More

Technical Specs

  • Item Disposable Gloves
  • Material Nitrile
  • Size L
  • Powdered/Powder Free Powder Free
  • Palm Thickness 5.00 mil
  • Finger Thickness 5 mil
  • Cuff Thickness 5.0 mil
  • Length 9-1/2"
  • Glove Finish Type Textured
  • Color Blue
  • Lining Unlined
  • Cuff Rolled/Beaded
  • Special Features Ambidextrous
  • Grade Food
  • Latex Content Latex Free
  • Metal Detectable No
  • Resists Abrasion and Punctures
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.