Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
LAB SAFETY SUPPLY

11" Powdered Unlined Nitrile Disposable Gloves, Blue, Size S, 100PK

  • Item# 9CXL1
  • Mfr. Model# 9CXL1
  • Catalog Page# N/A
  • Catalog Group# E1662
  • UNSPSC# 42132203
11" Powdered Unlined Nitrile Disposable Gloves, Blue, Size  S, 100PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Disposable nitrile exam gloves protect from a broad range of chemicals in intermittent contact or splash applications. Excellent puncture and abrasion resistance. Soft, elastic material reduces hand fatigue, increases dexterity, and tactile sensitivity. No natural rubber latex or latex proteins. 100% nitrile, won’t cause allergies or dermatitis. Beaded cuff makes donning easy.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size S
  • Powdered/Powder Free Powdered
  • Palm Thickness 5.00 mil
  • Finger Thickness 5.00 mil
  • Cuff Thickness 5.00 mil
  • Glove Length 11"
  • Glove Texture Location Fully
  • Color Blue
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Industrial
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Disposable Glove Palm Thickness 5 to 5.99 mil
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.