Skip Content

DG
TM
LAB SAFETY SUPPLY

10" Powdered Unlined Vinyl Disposable Gloves, White, Size L, 100PK

  • Item # 8Y208
  • My Part #
  • Mfr. Model # 8Y208
  • Catalog Page # N/A
  • Catalog Group # E8599
  • UNSPSC # 46181504
Disposable Gloves,Vinyl,L,White,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Vinyl
  • Glove Size L
  • Powdered/Powder Free Powdered
  • Palm Thickness 5.00 mil
  • Glove Length 10"
  • Glove Texture Location Palm and Fingers
  • Color White
  • Lining Unlined
  • Cuff Rolled/Beaded
  • Disposable Glove Grade Industrial
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products