Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
LAB SAFETY SUPPLY

Disposable Gloves, Vinyl, Powdered, Size: XL, Color: Green, PK 100

  • Item# 8W943
  • Mfr. Model# 8W943
  • Catalog Page# N/A
  • Catalog Group# E1667
  • UNSPSC# 46181504
Disposable Gloves, Vinyl, Powdered, Size: XL, Color: Green, PK 100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Disposable Gloves
  • Material Vinyl
  • Size XL
  • Powdered/Powder Free Powdered
  • Length 10"
  • Color Green
  • Lining Unlined
  • Cuff Straight
  • Special Features Smooth
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms