Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Chemical Resistant Gloves, Nitrile, Powder Free, Size: 11, Color: Green, PK 100

  • Item# 8ADK5
  • Mfr. Model# 8ADK5
  • Catalog Page# N/A
  • Catalog Group# E8406
  • UNSPSC# 46181504
Chemical Resistant Gloves, Nitrile, Powder Free, Size: 11, Color: Green, PK 100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Economical nitrile gloves resist punctures, cuts, snags, abrasions, heat, aging, sunlight, ozone, and oxidation—plus gas and water permeability. Embossed palm and fingers offer nonslip protection—wet or dry. Chlorinated finish and case-hardened surface increase chemical and abrasion resistance. Curved fingers fit hand contour for a comfortable fit. 15-1/2"H x 13"W x 13"D dispenser pack dispenses one at a time as needed for use on right or left hand.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Material Nitrile
  • Size 11
  • Powdered/Powder Free Powder Free
  • Palm Thickness 16.00 mil
  • Finger Thickness 16 mil
  • Cuff Thickness 16 mil
  • Length 12"
  • Glove Finish Type Smooth
  • Glove Finish Location No Finish
  • Color Green
  • Lining Flock Lined
  • Cuff Straight
  • Latex Content Latex Free
  • Metal Detectable No
  • Sold As Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.