Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
LAB SAFETY SUPPLY

Disposable Coverall with Elastic Cuff, White, 2XL, Tyvek®

  • Item# 8AD92
  • Mfr. Model# 8AD92
  • Catalog Page# N/A
  • Catalog Group# E8379
  • UNSPSC# 46181503
Disposable Coverall with Elastic Cuff, White, 2XL, Tyvek® close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Disposable Coverall
  • Size 2XL
  • Material Tyvek(R)
  • Color White
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Closure Type Zipper
  • Seam Style Serged
  • Fits Chest Size 46" to 48"
  • Inseam 32"
  • Fabric Weight 1.2 oz.
  • Standards ANSI/ISEA 101-1996
  • Features Serged Seams, Elastic Wrists, Elastic Ankles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms