Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
LAB SAFETY SUPPLY

Collared Disposable Coveralls with Elastic Cuff, White, M, Tyvek®

  • Item# 8XPY0
  • Mfr. Model# 8XPY0
  • Catalog Page# N/A
  • Catalog Group# F0569
  • UNSPSC# 46181503
Collared Disposable Coveralls with Elastic Cuff, White, M, Tyvek® close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Collared Disposable Coveralls
  • Size M
  • Material Tyvek(R)
  • Color White
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Closure Type Zipper
  • Seam Style Serged
  • Fits Chest Size 37" to 39"
  • Inseam 29"
  • Fabric Weight 1.2 oz.
  • Standards ANSI/ISEA 101-1996
  • Features Serged Seams, Elastic Wrists, Elastic Ankles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms