WV
Grainger Choice Product
LAB SAFETY SUPPLY

Cell Scraper, 180mm Overall Length, 18mm Overall Width, 180mm Handle Length, Blue/White, PK 100

  • Item # 21RL10
  • My Part #
  • Mfr. Model # 21RL10
  • Catalog Page # N/A
  • UNSPSC # 41122103
Cell Scraper,  180mm Overall Length,  18mm Overall Width,  180mm Handle Length,  Blue/White,  PK 100 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Utensils~Laboratory Scoops, Scrapers, and Spoons


$14.97 / pkg. of 100

Web Price $49.53

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.13 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • Clearance Item

Product Details

Use scraper for the manual harvesting of cells in tissue culture flasks.

View More

Technical Specs

  • Item Cell Scraper
  • Overall Length 180mm
  • Overall Width 18mm
  • Handle Length 180mm
  • Color Blue/White
  • Material Polyethylene
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms