Skip Content

NC
LAB SAFETY SUPPLY

Quantitative Filter Paper,8um,11cm,PK100

  • Item # 12K912
  • My Part #
  • Mfr. Model # 12K912
  • Catalog Page # 662
  • UNSPSC # 41104929
Quantitative Filter Paper,8um,11cm,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.10 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Demonstrating medium retention and flow rates, Lab Safety Supply Grade CFP40 media is widely used in many general quantitative procedures in both liquid and gas. These procedures include: standard environmental test procedures such as soil sample analysis and the collection of trace elements and radionuclides in air samples. Also used in liquid food tests for determination of sediments, primary analysis of cements and slurries and sample preparation prior to spectrophotometry. Retention of approximately 8um. Extremely low ash content of ≤0.01%. Thickness 0.200mm.

View More

Technical Specs

  • Item Quantitative Filter Paper
  • Material Cellulose
  • Pore Size 8.0um
  • Grade CFP40
  • Diameter 11.0cm
  • Temp. Range Nominal
  • For Use With Liquids Or Air
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.