Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
LAB COMPANION

Shaker

  • Item # 45H142
  • Mfr. Model # CMS-350
  • Catalog Page # N/A
  • UNSPSC # 41103813
Shaker close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,581.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 20.25 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact MIni Shaker is designed with a 1-touch timer and digital display for speed and shaking motion.

View More

Technical Specs

  • Item Shaker
  • Movement Type Orbital
  • Operating Mode Continuous or Timer
  • Speed 50-300 rpm
  • Resolution 5 rpm
  • Weight 17.6 lb.
  • Height 5.1"
  • Width 13.1"
  • Depth 10.9"
  • Voltage 120
  • Hz 50/60
  • Compliance CE
  • Features Microprocessor Pid Control. One-Touch Timer-Dependant Shaking Range Of 1 Minute To 99 Hours And 59 Minutes. Orbit Diameter Size Of 13Mm (0.51"). Digital Vfd Display.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.