Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LAB COMPANION

Shaker

  • Item# 45H102
  • Mfr. Model# SKC-6200
  • Catalog Page# 821
  • UNSPSC# 41103813
Shaker close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,218.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 180.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Digital Shaker features a digital timer with delayed On/Off function and automatic adjusted shaking speed.

View More

Technical Specs

  • Item Shaker
  • Movement Type Orbital
  • Operating Mode Continuous or Timer
  • Speed 30-500 rpm
  • Resolution 1 rpm
  • Weight Capacity 61 lb.
  • Weight 143.3 lb.
  • Height 4.8"
  • Width 22.9"
  • Depth 24.3"
  • Voltage 120
  • Hz 50/60
  • Amps 0.8
  • Compliance CE
  • Features Microprocessor Pid Control. Digitial Timer With Delayed On/Off Function And Timer Range Of 1 Minute To 99 Hours And 59 Minutes. Vfd Display. Vibration Detection Sensor For Load Imbalance. Triple Cam System. Start And Stop Position Same For Automated Dosing Or Sampling.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.