Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LAB COMPANION

Shaker

  • Item# 45H101
  • Mfr. Model# SK-71
  • Catalog Page# 821
  • UNSPSC# 41103813
Shaker close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Shakers and Rotators

Product Details

Features multistep programming of shaking operations with a run time of up to 999 hr. Forward/Backward/Pause modes.

View More

Technical Specs

  • Item Shaker
  • Movement Type Orbital or Reciprocating
  • Operating Mode Continuous or Timer
  • Speed 10-300 rpm
  • Resolution 1 rpm
  • Weight Capacity 48 lb.
  • Weight 110.2 lb.
  • Height 6.5"
  • Width 32.3"
  • Depth 24"
  • Voltage 120
  • Hz 50/60
  • Amps 0.4
  • Compliance UL/CE
  • Features Microprocessor Pid Control. Dual Shaking Action. CC And CCW Shaking Modes. Program Mode with Timer Range 10 Seconds to 999 Hours and CC, CCW, and Pause Mode Settings. Max Orbit Diameter 70mm (1.6").
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms