Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LAB COMPANION

Refrigerated and Heating Circulator,SS

  • Item # 36XL09
  • My Part #
  • Mfr. Model # RW-3040G
  • Catalog Page # N/A
  • UNSPSC # 41103701
Refrigerated and Heating Circulator,SS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Refrigerated and Heating Circulator
  • Material Stainless Steel
  • Capacity 30L
  • Chamber Height 9.0"
  • Chamber Width 11-13/16"
  • Chamber Length 10.4"
  • Display LED
  • Temp. Range (C) -35 Degrees to 150 Degrees
  • Max. Temp. (C) 150 Degrees
  • Accuracy +/-0.08 Degrees C
  • Temp. Control Proportional-Integral-Derivative
  • Flow Rate 28Lpm
  • Speed 5-speed pump
  • Overall Height 35-13/64"
  • Overall Width 17-5/16"
  • Overall Depth 24.4"
  • Voltage (DC) 230
  • Amps AC 14.8
  • Compliance CE
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.