TP
LAB COMPANION

Orbital, Load Capacity: 45 lb., 10 to 500 rpm, Ambient 5° to 80°C

  • Item # 45KN27
  • My Part #
  • Mfr. Model # AAH23615U
  • Catalog Page # 647
  • UNSPSC # 41103813
Orbital, Load Capacity: 45 lb., 10 to 500 rpm, Ambient 5°  to 80°C close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10,465.83 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 403.4 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Microprocessor-controlled orbital incubating shaker has a large capacity of up to five 6L flasks. The floor-standing unit features an easy-to-read LCD display and imbalance sensor to help assure reliable operation, while the Rs-232 interface and USB port give you external controls and let you export data to another device for later review. Use with platforms, flask clamps, test tube racks, microplate holders, and rubber mats.

View More

Technical Specs

  • Movement Type - Lab Shakers Orbital
  • Load Capacity 45 lb.
  • Speed Range 10 to 500 rpm
  • Operating Temp. Range Ambient 5 Degrees to 80 Degrees C
  • Plug Style - Lab Equipment Standard
  • Amps 9.9
  • Hz 60
  • Voltage 120
  • Overall Depth 35.2"
  • Overall Height 36.8"
  • Overall Width 26.7"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.