Skip Content

DV
LAB COMPANION

Open Heating Bath Circulator,8.6A,5L

  • Item # 36XK98
  • My Part #
  • Mfr. Model # CW-05G
  • Catalog Page # N/A
  • UNSPSC # 41103701
Open Heating Bath Circulator,8.6A,5L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Open Heating Bath Circulator
  • Material Stainless Steel
  • Capacity 5L
  • Chamber Height 6.3"
  • Chamber Width 5-29/32"
  • Chamber Length 3.9"
  • Display LED
  • Temp. Range (C) Ambient 5 Degrees to 150 Degrees
  • Max. Temp. (C) 150 Degrees
  • Accuracy +/-0.05 Degrees C
  • Temp. Control Proportional-Integral-Derivative
  • Flow Rate 28Lpm
  • Speed 5-speed pump
  • Overall Height 16-45/64"
  • Overall Width 8-45/64"
  • Overall Depth 15.6"
  • Voltage (DC) 120
  • Amps AC 8.6
  • Compliance CE
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms