Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LAB COMPANION

Incubating Shaker

  • Item# 45H117
  • Mfr. Model# SIF-6000
  • Catalog Page# N/A
  • UNSPSC# 41103813
Incubating Shaker close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Chamber shaker has a programmable shaking motion with a timer range up to 999 hr., plus Forward/Backward/Pause modes. Selectable orbit diameter or stroke length. Can be double-stacked on the floor or located on/under lab benches to save space.

View More

Technical Specs

  • Item Incubating Shakers
  • Movement Type Orbital or Reciprocating
  • Operating Mode Continuous or Timer
  • Speed 10-300 rpm
  • Resolution 1 rpm
  • Range Ambient 5 Degrees to 80 Degrees C
  • Weight Capacity 48 lb.
  • Weight 308.6 lb.
  • Height 38.6"
  • Width 26.4"
  • Depth 35.2"
  • Voltage 120
  • Hz 50/60
  • Amps 11.2
  • Compliance CE
  • Features Microprocessor Pid Control. Auto-Tuning Function For Self Calibration. High Temperature Limit Setting. Store Upto 3 Temperature Settings. Program Mode With 9 Different Temperature Steps With A Maximum Of 200 Cycles Of Repetition. Adjustable 3 Step Fan Speed. Rs-232 Interface. Dual Shaking Action. Cc And Ccw Shaking Modes. Program Mode With Timer Range 10 Seconds To 999 Hours And Cc, Ccw, And Pause Mode Settings. Max Orbit Diameter 38Mm (1.5").
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms