Skip Content

TP
LAB COMPANION

2.1 Cu. Ft. Forced Air Oven, 52.8"H x 46.1" W x 25.2" D

  • Item # 52RY16
  • My Part #
  • Mfr. Model # OF-02G-4C
  • Catalog Page # N/A
  • UNSPSC # 41104501
Oven,Forced Air,8.4 cu. ft.,304 SS,2004W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,292.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 487.24 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Oven
  • Convection Type Forced Air
  • Temp. Range (C) amb. +10 Degrees to 200 Degrees
  • Temp. Range (F) amb. +18 Degrees to 392 Degrees
  • Overall Height 52.8"
  • Overall Width 46.1"
  • Overall Depth 25.2"
  • Temp. Accuracy +/-0.5 Degrees C
  • Chamber Height 52.8"
  • Chamber Width 46.1"
  • Chamber Depth 25.2"
  • Amps 16.7
  • Hz 50/60
  • Voltage 120
  • Watts 1600
  • Capacity (Cu.-Ft.) 2.1
  • Capacity (ML) 59,465
  • Programmable No
  • Temp. Recovery Time 2 min. @ 100 Degrees C
  • Temp. Uniformity +/-1 Degrees C @ 100 Degrees C
  • Preheat Time 9 min. to 100 Degrees C
  • Chamber Material Stainless Steel
  • Door Material Powder Coated Steel
  • Housing Material Powder Coated Steel
  • Number of Doors 4
  • Number of Shelves 8
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.