Skip Content
TP
LAB COMPANION

1.8 Cu. Ft. Gravity Oven, 30"H x 22.7" W x 21.3" D

  • Item # 52RX98
  • Mfr. Model # ON-02G
  • Catalog Page # N/A
  • UNSPSC # 41104502
1.8 Cu. Ft. Gravity Oven, 30"H x 22.7" W x 21.3" D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,396.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 140.4 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Oven
  • Convection Type Gravity
  • Temp. Range (C) amb. +15 Degrees to 250 Degrees
  • Temp. Range (F) amb. +27 Degrees to 482 Degrees
  • Overall Height 30"
  • Overall Width 22.7"
  • Overall Depth 21.3"
  • Temp. Accuracy +/-0.3 Degrees C
  • Chamber Height 30"
  • Chamber Width 22.7"
  • Chamber Depth 21.3"
  • Amps 6.7
  • Hz 50/60
  • Voltage 120
  • Watts 1008
  • Capacity (Cu.-Ft.) 1.8
  • Capacity (ML) 50,970
  • Programmable No
  • Temp. Recovery Time 5 min. @ 100 Degrees C
  • Temp. Uniformity +/-5.9 Degrees C @ 100 Degrees C
  • Preheat Time 13 min. to 100 Degrees C
  • Chamber Material Stainless Steel
  • Door Material Powder Coated Steel
  • Housing Material Powder Coated Steel
  • Number of Doors 1
  • Number of Shelves 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.