Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.
Item 
783FL2
Mfr. Model 
704-1549

Product Details

Catalog Page
N/A
Brand
LA CROSSE TECHNOLOGY
Scale Type
Analog
Includes Thermometer
No
Maximum Rainfall
6 in
Magnifying Scale
Yes
Gauge Color
Clear
Mounting
Ground; Post with Mounting Holes
Built-In Stake
Yes
Gauge Graduations
0.1 in
UNSPSC
41114405
Country of Origin
China (subject to change)
Product Description

Plastic analog rain gauges are tall and slender and etched with inch markings along their side to record the amount of rainfall at a specific location. Rain gauges can be post- or fence-mounted or staked into the ground to avoid overhangs or growth that would block them.