Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LA COFFEE

Coffee, 0.49 oz., Package Quantity 24

  • Item # 45PA59
  • My Part #
  • Mfr. Model # LACPS24
  • Catalog Page # 1437
  • UNSPSC # 50201706
Coffee, 0.49 oz., Package Quantity 24 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Coffee
  • Beverage Package Style Single Serve Cup
  • Package Net Weight 11.80 oz.
  • Individual Package Weight 0.49 oz.
  • Caffeine Type Caffeinated
  • Specialty Flavor/Blend Pacific Sunrise(TM) Xbold(R)
  • Coffee Roast/Tea Type Light
  • Beverage Format Ground
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms