Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

LA-CO Pipe Thread Sealant: Slic-Tite, 32 fl oz, Brush-Top Can, White

Item 
483M45
Mfr. Model 
42013

Product Details

Catalog Page
N/A
Catalog Group
K8641
Brand
LA-CO
Cure Type
Non-Hardening
For Material Type
ABS; CPVC; Metal; PVC
For Fluid Type
Air; Natural Gas; Steam; Water
Series
Slic-Tite
Container Size
32 fl oz
Container Type
Brush-Top Can
Minimum Operating Temperature
-50 °F
Maximum Operating Temperature
500 °F
Maximum Operating Pressure for Liquids
10,000 psi
Maximum Operating Pressure for Gases
3,000 psi
Color
White
Standards
CSA Certified; FBC(TM) System Compatible; NSF; UL Listed; UPC; USDA
Resistance Properties
High-Temperature Resistant; Lubricating
For Maximum Thread Diameter
3 in
Product Form
Paste
Minimum Viscosity
200,000 cps
Maximum Viscosity
300,000 cps
Chemical Base
PTFE
Flash Point
150 °C
Non-Toxic
Yes
Specific Gravity
1.48
Storage Requirements
Cool Dry Place
Manufacturer Part Number
42013
UNSPSC
31201612
Country of Origin
USA (subject to change)
Product Description

These non-hardening pipe thread sealants include PTFE (polytetrafluoroethylene) which provides extra lubrication to ease connecting and disconnecting of pipe and fittings. They do not harden, which helps prevent cracking as the sealant ages and allows easy adjustment and disassembly. These sealants are a good choice for material that is prone to corrosion or seizing, such as steel.