Skip Content
C3
LA-CO

Brush-In Soldering Flux,6 oz.

  • Item # 31ME55
  • My Part #
  • Mfr. Model # 22395
  • Catalog Page # N/A
  • UNSPSC # 23171522
Brush-In Soldering Flux,6 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.42 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Brush-In Soldering Flux
  • Type Silver Brazing
  • Material Paste
  • Working Range (Deg. F) 1000 to 1700
  • Container Type Plastic Jar
  • Container Size 6 oz.
  • Application For Soldering Torch, Furnace, Resistance or Induction Heating
  • Standards Mil Spec Mil-F-4883, Fed Spec O-F 499D, Type B, AWS Spec A5.31-92 Classification FB3-A, AMS 3410F and 2665C, US Army #4-1121 and US Air Corps 1970
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.