C3
KNIPEX

Steel tube, powder coated Concrete Mesh Cutter,37-1/2" Overall Length,1/4" Hard Materials up to Brin

  • Item # 3JXJ4
  • My Part #
  • Mfr. Model # 71 82 950
  • Catalog Page # 817
  • UNSPSC # 27111512
Steel tube, powder coated Concrete Mesh Cutter,37-1/2" Overall Length,1/4" Hard Materials up to Brin close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Cutting Tools~Bolt Cutters

$183.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 8.15 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Concrete Mesh Cutter
  • Handle Material Steel tube, powder coated
  • Overall Length 37-1/2"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 7/16"
  • Hard Materials up to Brinnell 455/Rockwell C48 1/4"
  • Cutting Action Center Cut
  • Jaw Material Chrome Vanadium Heavy Duty Steel, Forged
  • Grip Style Sturdy, 2 Color, Non Slip Dual Component
  • Features Replaceable Bolted Cutter Head, 12 Position Adjustment by cam bolts, ergonomically angled handles to minimize effort. Forged-on stopper with comfortable shock absorber. Cutting capacity up to 48 HRC, cutting edges with approx. 62 HRC. Cushioned ends that don't wear when dropped. Good access due to very flat construction of head and joint area
  • Includes Replaceable Head
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.