Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

Knee-Shin-Instep Guard, Unisex, 27 In, PR

  • Item# 8A588
  • Mfr. Model# 334
  • Catalog Page# N/A
  • UNSPSC# 46181520
Knee-Shin-Instep Guard,Unisex,27 In,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Knee-Shin-Instep Guard
  • Gender Unisex
  • Size Universal
  • Material Polyethylene w/Sponge Rubber
  • Color Black
  • Weight Each 22 oz.
  • Dimensions 27" L x 5" W
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms