TP
KIPP

Cast Aluminum Cam Handle, Powder Coated, M5 Thread Size, 2.76" Overall Length

  • Item # 3DAC6
  • My Part #
  • Mfr. Model # K0005.1501105X20
  • Catalog Page # N/A
  • UNSPSC # 31162801
Cast Aluminum Cam Handle,  Powder Coated,  M5 Thread Size,  2.76" Overall Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machine Tool Accessories~CAM Handles

$11.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.085 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Black matte finish External threads are fixed into the handle
For clamping that requires quick adjustment, and where space is limited. For external thread levers, handle rotation is required for fixed stud insertion/removal for mating application.

View More

Technical Specs

  • Item Cam Handle
  • Type Single Action
  • Material Cast Aluminum
  • Thread Size M5
  • Finish Powder Coated
  • Overall Length 2.76"
  • Width 0.83
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms