Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Key Control Cabinet, Capacity 60 Keys

  • Item# 33J857
  • Mfr. Model# 33J857
  • Catalog Page# 2403
  • UNSPSC# 46171509
Key Control Cabinet,Capacity 60 Keys close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $436.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2-tag key cabinet is made of heavy-duty steel with baked-on powder-coated finish for durability. Cabinet includes different numbered key tags and lock location charts. Hook-style key tags are numbered consecutively. Each hook holds 1 control key with a red permanent tag and 1 duplicate loaner key with a white reusable tag. In case the loaner key is lost, the control key remains in the cabinet. An "out key" tag is hung in the same position as the loaned key. Date, key number, and recipient can be recorded on receipt sheet.

View More

Technical Specs

  • Item Key Control Cabinet
  • Key Capacity (Units) 60
  • Overall Height (In.) 17
  • Overall Depth (In.) 3-5/32
  • Overall Width (In.) 13-63/64
  • Material Steel
  • Built-In Key Hooks
  • Door Hinged Key Lock Door
  • Finish Beige Enamel
  • Includes Red Permanent Key Tags, White Loaner Key Tags, Control Out Tags
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.