Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Key Control Cabinet, 50 Units

  • Item# 2NET3
  • Mfr. Model# 2NET3
  • Catalog Page# 2403
  • UNSPSC# 46171509
Key Control Cabinet,50 Units close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $135.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cabinet allows you to keep track of loaned keys. Comes with consecutively numbered, slotted-style, reusable key tags. Record loaner information (key number, date, and recipient) on the "out key" tags and hang them in the loaned keys area. Wall mount.

View More

Technical Specs

  • Item Key Control Cabinet
  • Type Cabinet with Cam Lock
  • Key Capacity (Units) 50
  • Overall Height (In.) 28-3/4
  • Overall Depth (In.) 1-5/8
  • Overall Width (In.) 7-1/4
  • Material Steel
  • Built-In Slotted Steel Key Racks, Numbered White Snap-hook Key Tags, and Control Tags
  • Door Has Full Length Hinge and Comes with a Key Lock, Two Keys Included
  • Finish Beige Enamel
  • Includes 2 Keys and Key Tags
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Good Space This cabinet has good space for vehicle keys with key fobs. We were having a problem finding anything with the space needed. The only down side is that it only holds 50 keys. April 4, 2012
  • 2016-08-21 T23:44:45.760-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2NET3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.