Skip Content

DG
GRAINGER APPROVED

Key Cabinet,30 Hook

  • Item # 8ZFL7
  • My Part #
  • Mfr. Model # 201-8030-03 SAND
  • Catalog Page # N/A
  • UNSPSC # 46171509
Key Cabinet,30 Hook close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Key Cabinet
  • Type Two Tag
  • Height 12"
  • Depth 2"
  • Width 8"
  • Material 20 Ga. Steel
  • Includes Numbered Key Tags, Receipt Slips, Holders, Key Collection Envelopes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms