TP
KEN-A-VISION

Microscope Camera, Still/Video, 1.4, 2/3"

  • Item # 39T165
  • My Part #
  • Mfr. Model # 1401KRM
  • Catalog Page # N/A
  • UNSPSC # 41111709
Microscope Camera, Still/Video, 1.4, 2/3" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Lab Equipment~Microscope Cameras

$398.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.72 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Microscope Camera
  • Capture Mode Still Image and Video
  • Megapixels 1.4
  • Image Sensor Format 2/3"
  • Sensor Type CCD
  • Interface - Lab Equipment USB 2.0
  • Color/Monochrome Color
  • Frame Rate 15
  • Mounting Type C-Mount
  • Compatible With PC Windows XP,Vista,Windows 7,32 Bit and 64 Bit, MAC 32 Bit and 64 Bit 10.6 and Higher
  • Operating Temp. 0 Degrees to 50 Degrees C, Humidity 5% to 95%
  • Resolution 1392x1040
  • Display Digital
  • Overall Height 2.25"
  • Overall Length 3.5"
  • Features Programmable
  • Overall Width 2.5"
  • Includes Cables, Software
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products