ST
KECKLEY

Ball Valve, Carbon Steel, Inline, Seal-Welded, Pipe Size 3/4", Connection Type FNPT x FNPT

  • Item # 52RU90
  • My Part #
  • Mfr. Model # BVS2THFCSRGSL-075
  • Catalog Page # N/A
  • UNSPSC # 40141607
Ball Valve,  Carbon Steel,  Inline,  Seal-Welded,  Pipe Size 3/4",  Connection Type FNPT x FNPT close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Shut-Off Valves~Ball Valves


$65.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.8 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 2-Way ball valve features 2 ports, allowing flow in one direction or enabling shutoff. Carbon steel construction offers high resistance to wear and pressure. 3-Piece valve structure allows the valve to be disassembled for easy maintenance and repairs.

View More

Technical Specs

  • Item Ball Valve
  • Body Material Carbon Steel
  • Body Style Inline
  • General Connection Type Female NPT
  • Valve Structure Seal-Welded
  • Pipe Size 3/4"
  • Connection Type FNPT x FNPT
  • Port Full
  • Max. Pressure 2220 psi CWP
  • Max. Steam Pressure 200 psi WSP
  • Temp. Range -20 Degrees to 450 Degrees F
  • Ball Material 316 Stainless Steel
  • Seat Material RPTFE
  • Stem Type Blowout Proof
  • Handle Type Locking Lever
  • Handle Material 300 Stainless Steel
  • Stem Material 316 Stainless Steel
  • Body Seal Material Graphite
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Carbon Steel
  • Standards API 598, API 607 6th Edition Fire Test Approved,Fugitive Emissions API 641 Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms