C3
KABA

Mechanical Push Button Deadbolt, Thumb Turn, Auxiliary, None Key Override Options

  • Item # 3EPR8
  • My Part #
  • Mfr. Model # 710826D41
  • Catalog Page # N/A
  • UNSPSC # 46171503
Mechanical Push Button Deadbolt,  Thumb Turn,  Auxiliary,  None Key Override Options close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Keyless Access Locks~Mechanical Keyless Access Control Locks

$125.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3.49 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mechanical Push Button Deadbolt
  • Handle Type Thumb Turn
  • Function Auxiliary
  • Key Override Options None
  • Hand Factory Left, Field Reversible
  • Finish Satin Chrome
  • Door Thickness 1-1/8" to 2-1/4"
  • Keypad 5 Button, Vandal Resistant
  • Backset 2-3/8"
  • ADA Compliant No
  • Case Material Zinc
  • Series 7100
  • Outside Height 6-1/2"
  • Outside Width 2-1/2"
  • Outside Depth 2-1/2"
  • Inside Height 6"
  • Latch Length 1"
  • Max. User Codes 1
  • Weather Resistant Yes
  • Includes Lock Assembly, Installation Manual, Template, Reference Guide, Operations Manual, Hardware
  • Manufacturers Warranty Length 1 yr.
  • Electrical/Mechanical Mechanical
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products