TP
KYOCERA

Square End Mill, Grade Micro Grain Carbide, List Number 1640, Square End Mill Style

  • Item # 412V93
  • My Part #
  • Mfr. Model # 1640-0256.236
  • Catalog Page # N/A
  • UNSPSC # 23172005
Square End Mill,  Grade Micro Grain Carbide,  List Number 1640,  Square End Mill Style close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Milling~Square End Mills


$26.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.012 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Square End Mill
  • Grade Micro Grain Carbide
  • List Number 1640
  • End Mill Style Square
  • End Mill Material Carbide
  • Dimension Type Metric
  • Milling Diameter 0.65mm
  • Number of Flutes 2
  • Single End/Double End Single End
  • Length of Cut 1.95mm
  • End Mill Cutting Type Center
  • Overall Length 38.00mm
  • Finish Bright (Uncoated)
  • Shank Type Straight
  • Shank Dia. 3.00mm
  • Cutting Direction Right Hand
  • Helix Angle 30 Degrees
  • Neck Dia. 0.61mm
  • Neck Length 6.00mm
  • End Mill Application Roughing/Finishing
  • Cast Iron (K) Compatibility No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms