Navigation Menu New

Access My Account, Order History, Lists and more here.

414R96 390-0020.030 UNSPSC # 27112801

Micro Drill Bit, Drill Bit Size 0.05 mm, Drill Bit Point Angle 90 °, 2 Facet Point, Carbide

  • Item # 414R96
  • Mfr. Model # 390-0020.030
  • UNSPSC # 27112801
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These drill bits come in standard sizes expressed in millimeters and have a drilling diameter of 2mm or less. Carbide micro drill bits provide excellent hardness, wear resistance, and heat resistance. They create precise holes with a smooth finish and often eliminate the need for reaming the hole after drilling. Carbide bits require a rigid setup such as a fixed-spindle machine. The bright finish on these drill bits is not affected when the bits' cutting edges are resharpened. Spiral-flute drill bits evacuate chips as the bits drill into a workpiece.

Tap image to zoom.

Roll over image to zoom.

Micro Drill Bit, Drill Bit Size 0.05 mm, Drill Bit Point Angle 90 °, 2 Facet Point, Carbide

  • Item # 414R96
  • Mfr. Model # 390-0020.030
  • UNSPSC # 27112801
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These drill bits come in standard sizes expressed in millimeters and have a drilling diameter of 2mm or less. Carbide micro drill bits provide excellent hardness, wear resistance, and heat resistance. They create precise holes with a smooth finish and often eliminate the need for reaming the hole after drilling. Carbide bits require a rigid setup such as a fixed-spindle machine. The bright finish on these drill bits is not affected when the bits' cutting edges are resharpened. Spiral-flute drill bits evacuate chips as the bits drill into a workpiece.

Technical Specs

  • Item Micro Drill Bit
  • Drill Bit Size 0.05 mm
  • Decimal Equivalent 0.0020
  • Measurement System Metric
  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Drill Bit Point Angle 90 Degrees
  • Drill Bit Point Type 2 Facet Point
  • Flute Type Spiral
  • Number of Flutes 2
  • Flute Length 0.0300 in
  • Maximum Drilling Depth 0.0300 in
  • Cutting Direction Right Hand
  • Spiral Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Dia. 1/8 in
  • Overall Length 1 1/2 in
  • Circuit Board Drill Yes
  • Drill Bit Grouping Individual
  • Coolant Fed Non-Coolant Through
  • Series 390
  • Standards Not Rated
  • Drill Diameter Tolerance +0.00000 in /-0.00005 in
  • Web Construction Split
  • Web Thinning X-Thinned
  • Material Grade - Machining Sub Micron
  • Primary Material Application Aluminum, Carbon Fiber, Graphite, Titanium
  • Primary Material Application ISO Code N

These drill bits come in standard sizes expressed in millimeters and have a drilling diameter of 2mm or less. Carbide micro drill bits provide excellent hardness, wear resistance, and heat resistance. They create precise holes with a smooth finish and often eliminate the need for reaming the hole after drilling. Carbide bits require a rigid setup such as a fixed-spindle machine. The bright finish on these drill bits is not affected when the bits' cutting edges are resharpened. Spiral-flute drill bits evacuate chips as the bits drill into a workpiece.

Back to Top