Skip Content

DG
KWS

Ally Clevis Sling Hook,1/2 In,12000 lbs

  • Item # 8FPN9
  • My Part #
  • Mfr. Model # F33631
  • Catalog Page # N/A
  • UNSPSC # 31162412
Ally Clevis Sling Hook,1/2 In,12000 lbs close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Chain and Cable Hooks

Technical Specs

  • Item Sling Hook
  • Material Alloy Steel
  • Grade 80
  • Working Load Limit 12,000 lb.
  • Includes Latch
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.