Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
KWIKSET

Medium-Duty Satin Nickel 816-Series Key Control Deadbolt, SmartKey® Re-key Technology-Cylinder

  • Item # 5PHJ5
  • My Part #
  • Mfr. Model # 816 15 SMT RCAL RCS GR
  • Catalog Page # N/A
  • UNSPSC # 46171503
Medium-Duty Satin Nickel 816-Series Key Control Deadbolt, SmartKey® Re-key Technology-Cylinder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $69.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Key Control Deadbolt
  • Mortise/Cylindrical Cylindrical
  • Location Type Commercial
  • Lockset Grade 2
  • Series 816
  • Lockset Finish Satin Nickel
  • Keyway Type Kwikset KW1, KC
  • Key Type Master
  • Standards ANSI A156.12
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8" or 2-3/4"
  • Ligature Resistant No
  • Cylinder SmartKey(R) Re-key Technology
  • Faceplate Dimensions 1" x 2-1/4"
  • For Door Thickness 1-3/8" to 1-3/4"
  • For Use With Keyed Door
  • Includes Hardware and Keys
  • Material Metal
  • Number of Keys 2
  • Pins 11
  • Security Type Medium-Duty
  • Strike Round Corner
  • Strike Dim. 1" x 2-1/4"
  • Throw Length 1"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by Very easy to use and tenant friendly. I am the maintenance supervisor for a large complex being built and we have decided to go with the 816 15 control deadbolt to save time and also for convenience for our tenants who used to lock themselves out of their apartment when we used the entry lock as well as a deadbolt. No more calls at all hours for lock outs. We recently remodeled one of our other complexes and changed over to the new 816 15 control locks and have gotten great response. Thanks Donald Desallier June 29, 2015
Rated 5 out of 5 by great product Love this product! I have enough keys already! I'm glad you made a product that's so convenient for the homeowner to use (re-keying the lock) while giving me the confidence that my home and belongings are secure. Now I can use one key for all of my doors including my garage door. February 19, 2015
Rated 5 out of 5 by Perfect for rentals. I bought the key control deadbolts for our rentals for 2 reasons. I wanted to have one master key to access any of our rentals. Having one key is so much more convenient that having to carry multiple keys. The hidden Smartkey top cylinder is perfect for this and really like that the master key is not a K1 key and cannot be easily copied. I also wanted to be able to change key codes without changing locks. The Smartkey lower cylinder is perfect for this. If a renter ever changes the key in the bottom cylinder, the door can still be opened with the master key in the top cylinder. Great time and money saver!!! February 10, 2015
  • 2015-09-08T19:45:12.215-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_5PHJ5, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.