NC
KWIKSET

Medium-Duty Satin Chrome 816-Series Key Control Deadbolt, SmartKey® Re-key Technology-Cylinder

  • Item # 5PHJ4
  • My Part #
  • Mfr. Model # 816 26D SMT RCAL RCS GR
  • Catalog Page # N/A
  • UNSPSC # 46171503
Medium-Duty Satin Chrome 816-Series Key Control Deadbolt, SmartKey® Re-key Technology-Cylinder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $70.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Key Control Deadbolt
  • Mortise/Cylindrical Cylindrical
  • Location Type Commercial
  • Lockset Grade 2
  • Series 816
  • Lockset Finish Satin Chrome
  • Keyway Type Kwikset KW1, KC
  • Key Type Master
  • Standards ANSI A156.11
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8" or 2-3/4"
  • Ligature Resistant No
  • Cylinder SmartKey(R) Re-key Technology
  • Faceplate Dimensions 1" x 2-1/4"
  • For Door Thickness 1-3/8" to 1-3/4"
  • For Use With Keyed Door
  • Includes Hardware and Keys
  • Material Metal
  • Number of Keys 3
  • Pins 10
  • Security Type Medium-Duty
  • Strike Round Corner
  • Strike Dim. 1" x 2-1/4"
  • Throw Length 1"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Satin Chrome 816-Series Key Control Deadbolt, SmartKey® Re-key Technology-Cylinder is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Fantastic innovation! We have the model with the "landlord" master keyed cylinder, which has saved us so much time and headache on changing out locks. It's not the end of the world if the keys are lost for that cylinder. You can just pick up another Kwikset key and with the right tool you can rekey the cylinder.
Date published: 2015-06-24
  • y_2018, m_9, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5PHJ4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.