TP
KWIKSET

Medium Duty Privacy Signature-Series Knob Lockset, Polished Brass Finish

  • Item # 2WHZ2
  • My Part #
  • Mfr. Model # 730A 3 RCAL RCS GR
  • Catalog Page # N/A
  • UNSPSC # 46171503
Medium Duty Privacy Signature-Series Knob Lockset, Polished Brass Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.07 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The KWIKSET Abbey knob lockset is designed for privacy doors and includes a round corner adjustable latch and round corner strike.

View More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Knob
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Privacy
  • Lockset Grade 2
  • Style Abbey
  • Lockset Finish Bright Brass
  • Key Type Not Keyed
  • Standards ANSI
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8" or 2-3/4"
  • Ligature Resistant No
  • Includes Mounting Hardware
  • Item Knob Lockset
  • Knob Material Zinc
  • Location Type Residential
  • Lockset Performance Strength Medium Duty
  • Pins 0
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Series Signature
  • Strike Dim. 1-3/4" x 2-1/4"
  • Strike Type Round Corner Full Lip Strike
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Medium Duty Privacy Signature-Series Knob Lockset, Polished Brass Finish is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Feels solid. I replaced 4 of my interior door knobs with the Abbey privacy knobs. They feel very solid. Locking twist buttons feel more substantial than my previous knobs. New installation system takes a little getting used to vs. trying to thread 2 mounting screws. [This review was collected as part of a promotion.]
Date published: 2016-11-02
  • y_2019, m_1, d_16, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2WHZ2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.