Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
KWIKSET

Medium-Duty Bright Brass QDB2-Series Deadbolt, Single-Cylinder

  • Item # 4FPT8
  • My Part #
  • Mfr. Model # 660/660 3 RCAL RCS K2 GR
  • Catalog Page # N/A
  • UNSPSC # 46171503
Medium-Duty Bright Brass QDB2-Series Deadbolt, Single-Cylinder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $52.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Deadbolt
  • Mortise/Cylindrical Cylindrical
  • Location Type Commercial
  • Lockset Grade 2
  • Series QDB2
  • Lockset Finish Bright Brass
  • Keyway Type Kwikset KW1
  • Key Type Master
  • Standards ANSI A156.5
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8" or 2-3/4"
  • Ligature Resistant No
  • Cylinder Single
  • Faceplate Dimensions 1" x 2-1/4"
  • For Door Thickness 1-3/8" to 1-3/4"
  • Includes Keys
  • Material Brass
  • Number of Keys 2
  • Pins 6
  • Security Type Medium-Duty
  • Strike Dim. 1" x 2-1/4"
  • Throw Length 1"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Medium-Duty Bright Brass QDB2-Series Deadbolt, Single-Cylinder is rated 4.8 out of 5 by 4.
Rated 5 out of 5 by from Will last forever! I bought the deadbolt in a package and installed it over 30 years ago. It has been used at least a couple of times a day ever since and worked dependable! That really great!
Date published: 2018-02-03
Rated 5 out of 5 by from Nice deadbolt easy to install and re-key I installed two deadbolts when we installed two new patio doors. The deadbolts would very well. [This review was collected as part of a promotion.]
Date published: 2017-10-26
Rated 5 out of 5 by from Excellent product I got this a few years ago and am very happy with the product. [This review was collected as part of a promotion.]
Date published: 2016-04-13
Rated 4 out of 5 by from Deadbolt locks that are easy to install If you ever need to change your Deadbolt & key the Kwikset components are almost universal. This means that one can usually change out the cylinder and use all the old hardware and latch, the part that moves in & out. The Kwikset brand is especially handy for landlords that need to change locks quickly & often. Another bonus Kwikset give you is the fact that repair parts are often in stock at your local hardware, and the keys somehow duplicate easily & correctly. I can't tell you how many times I've had a key made for a different brand and it didn't work. Kwikset duplicate keys always work the first time for some reason. A little security tip; if you use a foot or so long piece of plumbers strap (metal tape w/holes) screwed along the wooden door frame (behind the molding) to reinforce the hole for the latch - it makes it very difficult to kick in the door. If you need keyed alike locks, the key codes are on the package. So you can match up as many keyed alike locks as needed.
Date published: 2015-03-26
  • y_2018, m_7, d_20, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_4FPT8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.