DV
KWIKSET

Light Duty Passage Kwikset-Series Knob Lockset, Polished Brass Finish

  • Item # 4FPP5
  • My Part #
  • Mfr. Model # 200CV 3 RCAL RCS GR
  • Catalog Page # N/A
  • UNSPSC # 46171503
Light Duty Passage Kwikset-Series Knob Lockset, Polished Brass Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Knob
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Passage
  • Lockset Grade 3
  • Style Kwikset Cove
  • Lockset Finish Bright Brass
  • Standards ANSI
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8" or 2-3/4"
  • Ligature Resistant No
  • Includes Hardware
  • Item Knob Lockset
  • Knob Material Brass
  • Lockset Performance Strength Light Duty
  • Number of Keys 0
  • Pins 5
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Series Kwikset
  • Strike Dim. 2-1/4"
  • Strike Type Round Corner Full Lip Strike
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms