Skip Content

DV
KWIKSET

Lever Lockset,Mechanical,Dummy,Grd. 2

  • Item # 2WJD6
  • My Part #
  • Mfr. Model # 788TNL LH 11P GR
  • Catalog Page # N/A
  • UNSPSC # 46171503
Lever Lockset,Mechanical,Dummy,Grd. 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Door Lever Locksets

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Dummy
  • Lockset Grade 2
  • Style 788TNL Tustin
  • Lockset Finish Venetian Bronze
  • Keyway Type None
  • Key Type Not Keyed
  • Standards ANSI
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8" or 2-3/4"
  • Ligature Resistant No
  • Handle Material Zinc
  • Includes Mounting Hardware
  • Item Lever
  • Location Type Residential
  • Lockset Performance Strength Medium Duty
  • Series 788TNL
  • Strike Type Round Corner Full Lip Strike
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products