Skip Content

NC
KWIKSET

Lever Lockset,Mechanical,Entrance,Grd. 2

  • Item # 2WJC1
  • My Part #
  • Mfr. Model # 730LL 3 SMT RCAL RCS V1
  • Catalog Page # N/A
  • UNSPSC # 46171503
Lever Lockset,Mechanical,Entrance,Grd. 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $58.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.05 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Entrance
  • Lockset Grade 2
  • Style 740LL Lido
  • Lockset Finish Bright Brass
  • Key Type Different
  • Standards ANSI
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8" or 2-3/4"
  • Ligature Resistant No
  • For Use With Left or Right Hand Doors
  • Handle Material Zinc
  • Includes Mounting Hardware
  • Item Lever
  • Location Type Residential
  • Lockset Performance Strength Medium Duty
  • Number of Keys 2
  • Number of Pins 5
  • Required Door Thickness 1-3/8" to 1-3/4"
  • Series 740LL
  • Strike Type Round Corner Full Lip Strike
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products

Customer Reviews


Lever Lockset,Mechanical,Entrance,Grd. 2 is rated 4.7 out of 5 by 7.
Rated 5 out of 5 by from Kwikset Backs their products... I installed this deadbolt and lever lock to replace the same locks that I installed many years back. The old locks had alot of use and the finish started to wear off. So, I called the customer support and explained the situation. They sent me replacement locks and they work and look great... [This review was collected as part of a promotion.]
Date published: 2016-12-12
Rated 5 out of 5 by from Beautiful,Reliable, Easy to Install Had the Kwikset Titian but wanted a lever for ease of opening. So glad I choose the Lido. It looks great both inside and out. The finish is holding up well and it functions perfectly. It was very easy to install and re-key with the instructions provided, the entire process took about fifteen minutes. I am pleased with my selection and am in the process of changing all my handlesets to Kwikset Levers. [This review was collected as part of a promotion.]
Date published: 2016-04-24
Rated 5 out of 5 by from Quality Lock Purchased these locks as a replacement. Solid quality feel that is easy to install and much more secure than our previous locks. [This review was collected as part of a promotion.]
Date published: 2016-03-13
Rated 5 out of 5 by from Money and Time Saver I have this lock on many of my doors. I like the feature of being able to change the key anytime at home and not having to take the whole lock to a locksmith and pay $20 to have him make the change. Kwikset's warranty is also great as 1 of my locks broke internally and it was replaced rapidly at no cost to me. [This review was collected as part of a promotion.]
Date published: 2016-02-10
Rated 5 out of 5 by from Great product warranty I live close to salt water open bay do pitting occurs but Kwitset always lives up to the lifetime warranty! I must pay shipping but we have exterior and interior and just order new every other year and am do happy they live up to the guarantee!
Date published: 2015-05-26
Rated 4 out of 5 by from It works It has been two years plus, and there have been no problems.
Date published: 2015-03-12
Rated 4 out of 5 by from Lido Keyed Entry - Polished Brass I bought the original one 18 months ago and the finish on the brass rubbed off. Kwikset wanted photos and then sent me a new replacement which has worked well so far. I have other Lidos that where the finish did not come off?? But, at least Kwikset does stand behind their lifetime warranty. Easy to install and re-key.
Date published: 2015-02-15
  • y_2017, m_11, d_18, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_7
  • loc_en_US, sid_2WJC1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.