Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
KWIKSET

Lever Lockset,Mechanical,Passage,Grd. 2

  • Item # 2WHY8
  • My Part #
  • Mfr. Model # 720TNL 15 RCAL RCS GR
  • Catalog Page # N/A
  • UNSPSC # 46171503
Lever Lockset,Mechanical,Passage,Grd. 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $37.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.65 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Passage
  • Lockset Grade 2
  • Style 720TNL Tustin
  • Lockset Finish Satin Nickel
  • Keyway Type None
  • Key Type Not Keyed
  • Standards ANSI
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8" or 2-3/4"
  • Ligature Resistant No
  • Features Fully Reversible Lever, Left Hand, Right Hand
  • For Use With Left or Right Hand Doors
  • Handle Material Zinc
  • Includes Mounting Hardware
  • Item Lever
  • Key Material Keys Not Included (Lock Is Keyless)
  • Location Type Residential
  • Lockset Performance Strength Medium Duty
  • Number of Keys 0
  • Number of Pins 0
  • Required Door Thickness 1-3/8" to 1-3/4"
  • Series 720TNL
  • Strike Type Round Corner Full Lip Strike
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Lever Lockset,Mechanical,Passage,Grd. 2 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Good replacement for my 10 year old door handle. Great value. Seems to be stronger that the handle I replaced.
Date published: 2015-05-10
  • y_2018, m_7, d_17, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2WHY8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.