Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
KWIKSET

Lever Lockset,Mechanical,Entrance,Grd. 2

  • Item # 2WHT9
  • My Part #
  • Mfr. Model # 405DL 3 RCAL RCS GR
  • Catalog Page # N/A
  • UNSPSC # 46171503
Lever Lockset,Mechanical,Entrance,Grd. 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $48.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.9 lbs.
Country of Origin Unknown Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rekey the lock anytime in seconds, either keyed different or keyed alike, without removing the lock from the door. Ideal for tenant or employee turnover. Includes round corner adjustable latch and round corner strike except dummy functions. Nonhanded, fit left- or right-handed doors, reversible. ANSI/BHMA certified.

View More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Entrance
  • Lockset Grade 2
  • Style 405DL Delta
  • Lockset Finish Bright Brass
  • Keyway Type Kwikset
  • Key Type Different
  • Standards ANSI
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8" or 2-3/4"
  • Ligature Resistant No
  • Features Fully Reversible Lever, Left Hand, Right Hand
  • For Use With Left or Right Hand Doors
  • Handle Material Zinc
  • Includes Mounting Hardware
  • Item Lever
  • Key Material Brass/Nickel Silver
  • Location Type Residential
  • Lockset Performance Strength Light Duty
  • Number of Keys 2
  • Number of Pins 5
  • Required Door Thickness 1-3/8" to 1-3/4"
  • Series 405DL
  • Strike Type Round Corner Full Lip Strike
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Lever Lockset,Mechanical,Entrance,Grd. 2 is rated 4.0 out of 5 by 2.
Rated 5 out of 5 by from One of the best ADA options you have available! I used these at my job before I retired. Been using over 7 years and not had a problem with them. I haven't used the smartkey options. We did do the pin changing to rekey. I've swithched over Four of my families homes this way as well.For people with disabilities, these locks are awesome. Don't need to grip the knob to make them operate, which is a real problem for the disabled.As a side note, I think they add a "touch of class" to the doors. [This review was collected as part of a promotion.]
Date published: 2016-04-04
Rated 3 out of 5 by from Still works, but definitely showing wear. Installed just over two years ago, the lever is a bit loose (though still secure), and the finish is not holding up. It still functions, but I don't think we'd choose it again.
Date published: 2015-05-14
  • y_2018, m_7, d_19, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_2WHT9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.