Skip Content

WV
KWIKSET

Light Duty Entrance Kwikset-Series Knob Lockset, Polished Brass Finish

  • Item # 2WHT6
  • My Part #
  • Mfr. Model # 400T 3 RCAL RCS GR
  • Catalog Page # N/A
  • UNSPSC # 46171503
Knob Lockset,Mechanical,Entrance,Grd. 3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.26 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The KWIKSET Tylo knob lockset is designed for entrances and includes a round corner adjustable latch and round corner strike.

View More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Knob
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Entrance
  • Lockset Grade 3
  • Style Kwikset Tylo
  • Lockset Finish Bright Brass
  • Keyway Type Kwikset KW1
  • Key Type Different
  • Standards ANSI A156.2
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8" or 2-3/4"
  • Ligature Resistant No
  • Includes Mounting Hardware
  • Item Knob Lockset
  • Key Material Nickel Silver
  • Knob Material Brass
  • Location Type Residential
  • Lockset Performance Strength Light Duty
  • Number of Keys 2
  • Pins 5
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Series Kwikset
  • Strike Dim. 2-1/4"
  • Strike Type Round Corner Full Lip Strike
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Light Duty Entrance Kwikset-Series Knob Lockset, Polished Brass Finish is rated 4.7 out of 5 by 3.
Rated 4 out of 5 by from Long lasting product. We've had our Kwikset Entry Tylo polished brass knobs (three) on our home for eighteen years with virtually no trouble. The only problems we have had is the dead lock plungers on the dead locking tubular latches breaking off. [This review was collected as part of a promotion.]
Date published: 2017-02-05
Rated 5 out of 5 by from Best value on the market This is a true story that happened many years ago while living in an apartment. One afternoon I cam home from work only to find that someone had tried to break into my apartment. The door knob had been literally crushed with a pair of channelock pliers to gain entry , but was foiled by the Kwikset security features that are installed in every Kwikset door knob.. I tell you, I was pretty impressed with Kwikset after that and I feel if it had been any other brand door knob, that attempted break in might not have been stopped.This is a very affordable knob that carries the security of any overpriced knob on the market . [This review was collected as part of a promotion.]
Date published: 2016-04-16
Rated 5 out of 5 by from Really was easy to install! I needed to replace the knob on the door to our garage. I purchased this keyed entry knob and was pleasantly surprised at how easy it was to install. I especially liked that the latch could be adjusted to center into the existing door hole just by moving a pin. The directions were easy to follow. I also found I could adjust the strike tab so that the latch bolt is held more securely. No more loose door once it is closed! [This review was collected as part of a promotion.]
Date published: 2016-02-27
  • y_2018, m_4, d_20, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_2WHT6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.