Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KWIKSET

Entrance Knob Lockset, Satin Chrome Finish, Light Duty

  • Item# 2WHR9
  • Mfr. Model# 400T 26D MK RCAL RCS 76677 GR
  • Catalog Page# 2427
  • UNSPSC# 46171503
Entrance Knob Lockset, Satin Chrome Finish, Light Duty close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $34.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Includes round corner adjustable latch and round corner strike. Lets the user rekey the lock anytime in seconds, either keyed different or keyed alike, without removing lock from the door. Rekey after tenant or employee turnover.

View More

Technical Specs

  • Item Knob Lockset
  • Lockset Performance Strength Light Duty
  • Lockset Function Entrance
  • Style Tylo
  • Knob Material Brass
  • Finish Satin Chrome
  • Fire Rated Not Rated
  • Strike Type Round Corner Full Lip Strike
  • Strike Dim. 2-1/4"
  • Grade 3
  • Series Kwikset
  • Location Type Residential
  • Backset 2-3/8" and 2-3/4"
  • Pins 5
  • Number of Keys 2
  • Key Material Nickel Silver
  • Keying Keyed Alike
  • Keyway Type KW1
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Includes Mounting Hardware
  • Standards ANSI A156.2, Grade 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Easy to install Purchased online from Lowes to replace garage door knob July 8, 2015
  • 2016-07-23 T02:21:44.745-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2WHR9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.