TP
KWIKSET

Heavy-Duty Satin Nickel QDB2-Series Deadbolt, Single-Cylinder, Different

  • Item # 2WHF5
  • My Part #
  • Mfr. Model # 780 15 SMT RCAL RCS GR
  • Catalog Page # N/A
  • UNSPSC # 46171503
Heavy-Duty Satin Nickel QDB2-Series Deadbolt, Single-Cylinder, Different close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $56.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Deadbolt
  • Mortise/Cylindrical Cylindrical
  • Location Type Commercial
  • Lockset Grade 2
  • Series QDB2
  • Lockset Finish Satin Nickel
  • Keyway Type Schlage C
  • Key Type Different
  • Standards ANSI A156.5
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/4"
  • Ligature Resistant No
  • Cylinder Single
  • Faceplate Dimensions 1-1/8" x 2-1/4"
  • For Door Thickness 1-3/8" to 1-3/4"
  • For Use With Keyed Door
  • Includes Hardware
  • Material Brass
  • Number of Keys 2
  • Pins 6
  • Security Type Heavy-Duty
  • Strike Round Corner
  • Strike Dim. 2-3/4"
  • Throw Length 1"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Heavy-Duty Satin Nickel QDB2-Series Deadbolt, Single-Cylinder, Different is rated 3.7 out of 5 by 7.
Rated 4 out of 5 by from Some issues Of 5 dead bolts and matching door locks in the last 8 years only 2 which the lock cylinder went bad. Replaced under warrantee I just needed to re key the new ones with the old key we are using for the rest. Done in no time. We'll worth having the smart key signature series. If I was to use the new key, all 10 locks could be keyed fast. [This review was collected as part of a promotion.]
Date published: 2016-12-28
Rated 5 out of 5 by from Nice lock,easy to rekey I purchased a set of these a few months ago and am glad I did. Kwiksets customer service was easy to deal with,and the locks work great. [This review was collected as part of a promotion.]
Date published: 2016-04-22
Rated 1 out of 5 by from Not a good product I bought this smart key deadbolt for 3 apts n it's been a night mirror. All three deadbolts had to be drill out cause keys would stop working. I don't recommend this product. [This review was collected as part of a promotion.]
Date published: 2016-03-14
Rated 5 out of 5 by from Easy to rekey I have rental properties and use these lock exclusively. I rekey with every new tenant and if needed can rekey to lock out no payers.
Date published: 2015-07-16
Rated 1 out of 5 by from Poor security on all Smart Locks. You can open any of the smart lock series with a flat head screwdriver and a pair of pliers for a little better grip. Just stick the flathead screwdriver in the keyhole, and just turn it back and forth a little bit, use pliers/vicegrips for a better grip. Just for a few seconds keep turning back and forth as hard as you can and you'll feel it start to give, and in a pretty short period of time, then it will just give and turn. 30 second , maybe a minute, and they are in. Sidebar is made of cheap plastic and gives under a little pressure. Granted you can't pick them, but you can break one with just as much ease and a lot less skill. It's convenient for any little thug with common tools to get in.
Date published: 2015-07-14
Rated 5 out of 5 by from Feel more safe with the deadbolt. I use this on my back door and am extremely satisfied.
Date published: 2015-04-17
Rated 5 out of 5 by from Great for rentals! I have purchased at least ten of these over the past three years. The lock works well and the finish still looks good. I have re-keyed one of them three times, due to tenant turnover. This has saved me more than the cost of the lock. Before I had to take the lock off to bring it to a locksmith. That meant that I had to put a temporary lock on the door until the re-keyed lock was returned. Then I had to pick up the lock from the locksmith, take the temporary lock off, put the re-keyed lock back on.....wow. Now I can re-key a whole house in less than fifteen minutes. Of course, ease of use and good looks are just the cover story. One of the rentals was broken into, but not through the door. They tried to jimmy the lock, but were unsuccessful. The thieves then threw a brick through a window, setting off the alarm. LOVE THIS LOCK!
Date published: 2015-02-09
  • y_2018, m_9, d_24, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_7
  • loc_en_US, sid_2WHF5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.